Skip Content
STAND FORK LIFT 10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND FORK LIFT 10 TON

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBUFLS0100
  • Mfr. Model # FLS0100
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2915
  • Shipping Weight 17.35 lbs

Product Details

Low profile fork lift stands are manufactured to A.S.M.E. standards. Pin type safety rated. Pin attached with chain. Stands sold as each, should be used in pairs.

Technical Specs

  • Base Size (In.) 6 x 12
  • Lifting Height Max. (In.) 16
  • Lifting Height Min. (In.) 9-1/2
  • Lifting Capacity (Tons) 10
  • Type Fork Lift Stands
  • Intervals (In.) 2-1/2"
  • Saddle Size (In.) 4" x 2-3/4"
  • Item Low Profile Safety Stand
  • Finish Electrostatic Powder Coating Finish
  • Package Quantity 1
  • Function Heavy Duty Safety Stands
  • Locking Mechanism Pin
  • Construction Solid Base Design
  • Characteristics Saddle Top Pyramid Style
  • Standards ASME test standards

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list