Skip Content
STAND FLOOR PREM DISP PURELL TFX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND FLOOR PREM DISP PURELL TFX

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ2425DS
  • Mfr. Model # 2425DS
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1722
  • Shipping Weight 9.5 lbs

Product Details

Purell(R) instant hand sanitizer to help to reduce the spread of infection. Can be used in place of soap and water, except when hands are visibly soiled. Kills 99.99% of germs that may cause illness in as fast as 15 seconds.

Technical Specs

  • Item TFX(TM) Floor Stand, Premium Black
  • For Use With TFX and LTX-12 Dispensers
  • Finish Matte Silver
  • Height 56-3/4"
  • Operation Mode Touch Free
  • Material Steel
  • Standards Casey Krisiak
  • Refill Size 1,200 mL
  • Refill Type Proprietary Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list