Skip Content
STAND DUTY 84WX48D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUTY 84WX48D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES8448D
  • Mfr. Model # ZLES8448D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Depth 48"
  • Finish Powder Coated
  • Colour Medium Gray
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Material Steel
  • Item Extra Level
  • Width 84"
  • Shelf Capacity 1,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 1,500 lbs.
  • Decking Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list