Skip Content
STAND DUTY 84WX24D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUTY 84WX24D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES8424W
  • Mfr. Model # ZLES8424W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Material Steel
  • Item Extra Level
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Width 84"
  • Includes (4) Beams
  • Shelf Capacity 1,500 lbs.
  • Decking Wire
  • Beam Capacity 1,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List