Skip Content
STAND DUTY 72WX42D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUTY 72WX42D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES7242D
  • Mfr. Model # ZLES7242D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 42"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Width 72"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Particle Board
  • Shelf Capacity 1,750 lb.
  • Beam Capacity 1,750 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list