Skip Content
STAND DUTY 72WX36D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUTY 72WX36D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES7236W
  • Mfr. Model # ZLES7236W
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • For Use With Z-Line
  • Includes Shelf Supports, Decking, Reinforcement
  • Finish Powder Coated
  • Material Steel
  • Width 72"
  • Number of Shelves 1
  • Shelf Capacity 1,750 lb.
  • Beam Capacity 1,750 lbs.
  • Decking Wire
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Additional Deck Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list