Skip Content
STAND DUTY 72WX24D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND DUTY 72WX24D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES7224W
  • Mfr. Model # ZLES7224W
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Powder Coated
  • Material Steel
  • For Use With Z-Line
  • Width 72"
  • Number of Shelves 1
  • Includes Shelf Supports, Decking, Reinforcement
  • Shelf Capacity 1,750 lb.
  • Decking Wire
  • Beam Capacity 1,750 lbs.
  • Item Additional Deck Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list