Skip Content
STAND DUTY 60WX36D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND DUTY 60WX36D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES6036W
  • Mfr. Model # ZLES6036W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Includes (4) Beams
  • Material Steel
  • For Use With Tennsco Z-Line Boltless Shelving
  • Depth 36"
  • Item Extra Level
  • Shelf Capacity 2,000 lbs.
  • Decking Wire
  • Width 60"
  • Beam Capacity 2,000 lbs.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list