STAND DUTY 48WX48D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND DUTY 48WX48D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4848W
  • Mfr. Model # ZLES4848W
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 48"
  • Finish Powder Coated
  • For Use With Z-Line
  • Includes Shelf Supports, Decking, Reinforcement
  • Number of Shelves 1
  • Width 48"
  • Material Steel
  • Shelf Capacity 2,250 lbs.
  • Decking Wire
  • Beam Capacity 2,250 lbs.
  • Item Additional Deck Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list