STAND DUTY 48WX42D EX LEV WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND DUTY 48WX42D EX LEV WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4842
  • Mfr. Model # ZLES4842
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Technical Specs

  • Depth 42"
  • Colour Medium Gray
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Width 48"
  • Material Steel
  • Shelf Capacity 2,250 lbs.
  • Beam Capacity 2,250 lbs.
  • Number of Shelves 2
  • Decking None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list