Skip Content
STAND DUTY 48WX36D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUTY 48WX36D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4836W
  • Mfr. Model # ZLES4836W
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • For Use With Z-Line
  • Finish Powder Coated
  • Includes Shelf Supports, Decking, Reinforcement
  • Material Steel
  • Number of Shelves 1
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Width 48"
  • Decking Wire
  • Shelf Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Additional Deck Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list