Skip Content
STAND DUTY 48WX30D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUTY 48WX30D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4830W
  • Mfr. Model # ZLES4830W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 30"
  • Includes (4) Beams
  • For Use With Tennsco Z-Line Boltless Shelving
  • Item Extra Level
  • Material Steel
  • Width 48"
  • Shelf Capacity 2,250 lbs.
  • Decking Wire
  • Beam Capacity 2,250 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list