STAND DUTY 48WX30D EX LEV WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND DUTY 48WX30D EX LEV WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4830
  • Mfr. Model # ZLES4830
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Shelf Capacity 2,250 lbs.
  • Material Steel
  • Width 48"
  • Beam Capacity 2,250 lbs.
  • Number of Shelves 2
  • Decking None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list