Skip Content
STAND DUTY 48WX24D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUTY 48WX24D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4824W
  • Mfr. Model # ZLES4824W
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Depth 24"
  • Finish Powder Coated
  • Colour Medium Gray
  • For Use With Z-Line
  • Material Steel
  • Includes Shelf Supports, Decking, Reinforcement
  • Width 48"
  • Number of Shelves 1
  • Shelf Capacity 2,250 lbs.
  • Decking Wire
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Additional Deck Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list