Skip Content
STAND DUTY 48WX18D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND DUTY 48WX18D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4818D
  • Mfr. Model # ZLES4818D
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 18"
  • Finish Powder Coated
  • For Use With Z-Line
  • Includes Shelf Supports, Decking, Reinforcement
  • Material Steel
  • Number of Shelves 1
  • Width 48"
  • Shelf Capacity 2,250 lbs.
  • Decking Particleboard
  • Beam Capacity 2,250 lbs.
  • Item Additional Shelf Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list