Skip Content
STAND DUTY 48WX18D EX LEV WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUTY 48WX18D EX LEV WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4818
  • Mfr. Model # ZLES4818
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • Depth 18"
  • For Use With Z-Line
  • Includes Shelf Supports, Reinforcement
  • Material Steel
  • Shelf Capacity 2,250 lbs.
  • Number of Shelves 1
  • Beam Capacity 2,250 lbs.
  • Width 48"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Additional Shelf Level
  • Decking None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List