Skip Content
STAND DUTY 42WX42D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUTY 42WX42D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4242D
  • Mfr. Model # ZLES4242D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • For Use With Tennsco Z-Line Boltless Shelving
  • Depth 42"
  • Colour Medium Gray
  • Finish Powder Coated
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Shelf Capacity 2,250 lbs.
  • Beam Capacity 2,250 lbs.
  • Width 42"
  • Decking Particle Board
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list