Skip Content
STAND DUAL CYLINDER 29 IN H STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND DUAL CYLINDER 29 IN H STEEL

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCA401S
  • Mfr. Model # 401S
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 799
  • Shipping Weight 55.0 lbs

Technical Specs

  • Depth 13"
  • Material Steel
  • Finish Painted
  • Height 29"
  • Width 26"
  • Cylinder Capacity 2
  • Max. Tank Dia. Acetylene 12-1/2"
  • Max. Tank Dia. Oxygen 12-1/2"
  • Base Plate Dimensions 13" x 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list