Skip Content
STAND BUS 20 TON TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND BUS 20 TON TRUCK

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBUTS21
  • Mfr. Model # TS21
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2915
  • Shipping Weight 160.0 lbs

Product Details

Heavy-duty steel stand with all welded steel construction. Easy adjustment using a positive locking pin which cannot be removed while under load. Safety rated to ASME test specs.

Technical Specs

  • Base Size (In.) 34 x 34
  • Lifting Capacity (Tons) 20
  • Lifting Height Min. (In.) 51
  • Lifting Height Max. (In.) 78

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list