STAND BENCH BRAKE 31 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND BENCH BRAKE 31 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13W874
  • Mfr. Model # 13W874
  • UNSPSC # 23152202
  • CATALOGUE PAGE # 651
  • Shipping Weight 89.0 lbs

Product Details

Stand, bench brake, 14 ga. steel, width (in.) 60, depth (in.) 17, height (in.) 31, table surface height (in.) 31, table surface size (in.) 60 x 17, weight capacity (lb.) 72, fits 4yg32 bench brake and 4yg41 slip roll.

Technical Specs

  • Height (In.) 31
  • Depth (In.) 17
  • Includes Oipm, (24) 10-1.5 x 20 mm Hex Head Bolts, (48) 10 mm Flat Washers, (24) 10-1.5 mm Hex Nuts, (4) Brace
  • Item Bench Brake Stand
  • Weight Capacity (Lb.) 600
  • Type Bench Brake
  • Material 14 ga. Steel
  • Fits 4YG32 Bench Brake and 4YG41 Slip Roll
  • Width (In.) 60
  • Characteristics Stands Have Sturdy 14 ga. Steel Construction with Slots on Top of Stand to Mount Machine, Supports Have Slots to Secure Stand to Floor, Includes Handy Shelf for Storing Accessories
  • Table Surface Size (In.) 60 x 17
  • Table Surface Height (In.) 31

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list