STAND AUXILIARY W/FOOT PEDAL 3/4TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STAND AUXILIARY W/FOOT PEDAL 3/4TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJSH075
  • Mfr. Model # JSH075
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.2 lbs

Product Details

Wide 12 inch diameter base stays in position under heavy loads. Foot pedal locks stand for convenient storage or shipment. 5-1/4 inch x 1-5/8 inch saddle.

Technical Specs

  • Base Size (In.) 12
  • Item Auxiliary Stand with Foot Pedal
  • Lifting Height Max. (In.) 79
  • Lifting Capacity (Tons) 3/4
  • Lifting Height Min. (In.) 53-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list