Skip Content
STAND ARBOR PRESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ARBOR PRESS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UH15
  • Mfr. Model # 1UH15
  • UNSPSC # 23161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Depth (In.) 22.25
  • Anvil Dia. Work Area (In.) 22-1/4
  • Features Slot to Accommodate Pieces that Need to Extend Below the Base of the Press Table, handle all of the Dayton arbor presses.
  • Item Optional Floor Stand
  • Height (In.) 35.8125
  • Base Size (In.) 11-13/16 x 22-1/4
  • Width (In.) 11.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list