Skip Content
STAND ADJ SERRATED STEEL 24X60 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED STEEL 24X60 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWL2460
  • Mfr. Model # AHWL2460
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Material Steel
  • Item Adjustable Work-Mate Stand
  • Includes Adjustable Legs
  • Number of Steps 1
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Number of Legs 6
  • Overall Height 6-3/4"
  • Platform Height 6-3/4" - 8-3/4"
  • Step Depth 60"
  • Step Width 23-1/2"
  • Platform Depth 60"
  • Platform Width 23-1/2"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list