Skip Content
STAND ADJ SERRATED STEEL 19X48 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED STEEL 19X48 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWL1948
  • Mfr. Model # AHWL1948
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Steel
  • Number of Legs 4
  • Load Capacity 500 lbs.
  • Platform Style Adjustable
  • Overall Height 6-3/4"
  • Number of Steps 1
  • Step Width 19-9/16"
  • Platform Height 6-3/4" - 8-3/4"
  • Platform Width 19-9/16"
  • Platform Depth 47"
  • Step Depth 47"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list