Skip Content
STAND ADJ SERRATED SS 24X96 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED SS 24X96 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWH2496SS
  • Mfr. Model # AHWH2496SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 136.0 lbs

Technical Specs

  • Colour Silver
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Stainless Steel
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Platform Style Adjustable
  • Finish Stainless Steel
  • Platform Height 10-1/2" - 16-1/2"
  • Number of Legs 6
  • Overall Height 10-1/2"
  • Step Width 23-1/2"
  • Step Depth 96"
  • Platform Width 23-1/2"
  • Platform Depth 96"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list