Skip Content
STAND ADJ SERRATED SS 24X60 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED SS 24X60 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWL2460SS
  • Mfr. Model # AHWL2460SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Includes Adjustable Legs
  • Colour Silver
  • Finish Stainless Steel
  • Item Adjustable Work-Mate Stand
  • Material Stainless Steel
  • Number of Steps 1
  • Platform Style Adjustable
  • Number of Legs 6
  • Load Capacity 500 lbs.
  • Overall Height 6-3/4"
  • Platform Height 6-3/4" - 8-3/4"
  • Step Width 23-1/2"
  • Step Depth 60"
  • Platform Depth 60"
  • Platform Width 23-1/2"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list