Skip Content
STAND ADJ SERRATED SS 24X36 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED SS 24X36 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWL2436SS
  • Mfr. Model # AHWL2436SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Includes Adjustable Legs
  • Colour Silver
  • Finish Stainless Steel
  • Item Adjustable Work-Mate Stand
  • Platform Style Adjustable
  • Overall Height 6-3/4"
  • Material Stainless Steel
  • Load Capacity 500 lbs.
  • Number of Legs 4
  • Number of Steps 1
  • Step Width 24"
  • Platform Width 24"
  • Platform Height 6-3/4" - 8-3/4"
  • Step Depth 35-1/4"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list