STAND ADJ SERRATED SS 19X48 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ADJ SERRATED SS 19X48 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWH1948SS
  • Mfr. Model # AHWH1948SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Finish Stainless Steel
  • Colour Silver
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Stainless Steel
  • Number of Steps 1
  • Platform Style Adjustable
  • Overall Height 10-1/2"
  • Number of Legs 4
  • Load Capacity 500 lbs.
  • Platform Height 10-1/2" - 16-1/2"
  • Step Width 19"
  • Step Depth 47"
  • Platform Width 19"
  • Platform Depth 47"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list