Skip Content
STAND ADJ SERRATED SS 19X36 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED SS 19X36 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWH1936SS
  • Mfr. Model # AHWH1936SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Colour Silver
  • Finish Stainless Steel
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Stainless Steel
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Number of Steps 1
  • Overall Height 10-1/2"
  • Number of Legs 4
  • Step Width 19"
  • Platform Height 10-1/2" - 16-1/2"
  • Step Depth 35-1/4"
  • Platform Width 19"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list