Skip Content
STAND ADJ SERRATED SS 19X24 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED SS 19X24 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWH1924SS
  • Mfr. Model # AHWH1924SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Colour Silver
  • Item Adjustable Work-Mate Stand
  • Finish Stainless Steel
  • Material Stainless Steel
  • Includes Adjustable Legs
  • Number of Steps 1
  • Platform Style Adjustable
  • Number of Legs 4
  • Step Width 19"
  • Overall Height 10-1/2"
  • Load Capacity 500 lbs.
  • Platform Height 10-1/2" - 16-1/2"
  • Step Depth 23-1/2"
  • Platform Width 19"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list