STAND ADJ SERRATED SS 19X24 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ADJ SERRATED SS 19X24 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWL1924SS
  • Mfr. Model # AHWL1924SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Item Adjustable Work-Mate Stand
  • Colour Silver
  • Includes Adjustable Legs
  • Finish Stainless Steel
  • Material Stainless Steel
  • Number of Steps 1
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Number of Legs 4
  • Step Width 19"
  • Overall Height 6-3/4"
  • Platform Height 6-3/4" - 8-3/4"
  • Step Depth 23-1/2"
  • Platform Width 19"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list