Skip Content
STAND ADJ SERRATED ALUM 24X96 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED ALUM 24X96 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWH2496A
  • Mfr. Model # AHWH2496A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Silver
  • Includes Adjustable Legs
  • Finish Aluminium
  • Material Aluminium
  • Item Adjustable Work-Mate Stand
  • Number of Steps 1
  • Platform Style Adjustable
  • Number of Legs 6
  • Load Capacity 500 lbs.
  • Platform Height 9-1/2" - 15-1/2"
  • Step Depth 96-1/8"
  • Overall Height 9-1/2"
  • Step Width 23-5/8"
  • Platform Width 23-5/8"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list