STAND ADJ SERRATED ALUM 24X72 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ADJ SERRATED ALUM 24X72 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWH2472A
  • Mfr. Model # AHWH2472A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Includes Adjustable Legs
  • Colour Silver
  • Finish Aluminium
  • Item Adjustable Work-Mate Stand
  • Material Aluminium
  • Number of Steps 1
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Number of Legs 6
  • Overall Height 9-1/2"
  • Step Depth 72-1/8"
  • Platform Width 23-5/8"
  • Step Width 23-5/8"
  • Platform Height 9-1/2" - 15-1/2"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list