Skip Content
STAND ADJ SERRATED ALUM 24X60 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED ALUM 24X60 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWH2460A
  • Mfr. Model # AHWH2460A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Finish Aluminium
  • Colour Silver
  • Material Aluminium
  • Item Adjustable Work-Mate Stand
  • Includes Adjustable Legs
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Platform Style Adjustable
  • Overall Height 9-1/2"
  • Number of Legs 6
  • Step Width 23-5/8"
  • Platform Height 9-1/2" - 15-1/2"
  • Step Depth 60-1/8"
  • Platform Width 23-5/8"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list