STAND ADJ SERRATED ALUM 24X24 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ADJ SERRATED ALUM 24X24 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWL2424A
  • Mfr. Model # AHWL2424A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminium
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Aluminium
  • Number of Steps 1
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Overall Height 5-3/4"
  • Number of Legs 4
  • Platform Height 5-3/4" - 7-3/4"
  • Step Depth 24-1/8"
  • Step Width 23-5/8"
  • Platform Width 23-5/8"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list