Skip Content
STAND ADJ SERRATED ALUM 19X36 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED ALUM 19X36 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWH1936A
  • Mfr. Model # AHWH1936A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminium
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Aluminium
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Platform Style Adjustable
  • Number of Legs 4
  • Overall Height 9-1/2"
  • Platform Height 9-1/2" - 15-1/2"
  • Step Width 19-1/8"
  • Platform Width 19-1/8"
  • Step Depth 35-5/8"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list