Skip Content
STAND ADJ SERRATED ALUM 19X36 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATED ALUM 19X36 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWL1936A
  • Mfr. Model # AHWL1936A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Silver
  • Item Adjustable Work-Mate Stand
  • Includes Adjustable Legs
  • Finish Aluminium
  • Material Aluminium
  • Number of Steps 1
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Platform Height 5-3/4" - 7-3/4"
  • Overall Height 5-3/4"
  • Step Width 19-1/8"
  • Number of Legs 4
  • Step Depth 35-5/8"
  • Platform Width 19-1/8"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list