Skip Content
STAND ADJ SERRATE STEEL 24X72 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ SERRATE STEEL 24X72 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHWH2472
  • Mfr. Model # AHWH2472
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Adjustable Legs
  • Material Steel
  • Item Adjustable Work-Mate Stand
  • Platform Style Adjustable
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Number of Legs 6
  • Platform Height 10-1/2" - 16-1/2"
  • Step Width 23-1/2"
  • Overall Height 10-1/2"
  • Platform Width 23-1/2"
  • Step Depth 72-5/16"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list