Skip Content
STAND ADJ ERGO-MAT STL 24X24 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT STL 24X24 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTH2424
  • Mfr. Model # AHTH2424
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Includes Adjustable Legs
  • Material Steel
  • Item Adjustable Work-Mate Stand
  • Number of Legs 4
  • Platform Style Adjustable
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Platform Height 10-1/2" - 16-1/2"
  • Step Width 24"
  • Overall Height 10-1/2"
  • Platform Depth 24"
  • Step Depth 24"
  • Platform Width 24"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 24"
  • Handrails Included No
  • Bottom Width 24"
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list