Skip Content
STAND ADJ ERGO-MAT STL 19X48 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT STL 19X48 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTL1948
  • Mfr. Model # AHTL1948
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Number of Steps 1
  • Number of Legs 4
  • Overall Height 6-3/4"
  • Load Capacity 500 lbs.
  • Material Steel
  • Platform Height 6-3/4" - 8-3/4"
  • Platform Style Adjustable
  • Step Width 19"
  • Platform Depth 48"
  • Step Depth 48"
  • Platform Width 19"
  • Number of Modular Decks 1
  • Standards OSHA
  • Manufacturers Warranty Length 90 Days
  • Base Depth 48"
  • Bottom Width 19"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list