Skip Content
STAND ADJ ERGO-MAT STL 19X36 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT STL 19X36 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTL1936
  • Mfr. Model # AHTL1936
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Adjustable Work-Mate Stand
  • Includes Adjustable Legs
  • Material Steel
  • Number of Steps 1
  • Platform Style Adjustable
  • Number of Legs 4
  • Platform Height 6-3/4" - 8-3/4"
  • Overall Height 6-3/4"
  • Load Capacity 500 lbs.
  • Step Width 19"
  • Step Depth 36"
  • Platform Width 19"
  • Platform Depth 36"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 36"
  • Bottom Width 19"
  • Step Tread Anti-Fatigue Mat
  • Handrails Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list