STAND ADJ ERGO-MAT SS 24X96 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ADJ ERGO-MAT SS 24X96 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTL2496SS
  • Mfr. Model # AHTL2496SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs

Technical Specs

  • Colour Silver
  • Finish Stainless Steel
  • Material Stainless Steel
  • Item Adjustable Work-Mate Stand
  • Number of Steps 1
  • Includes Adjustable Legs
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Platform Height 6-3/4" - 8-3/4"
  • Overall Height 6-3/4"
  • Number of Legs 6
  • Step Depth 96"
  • Platform Width 24"
  • Step Width 24"
  • Platform Depth 96"
  • Number of Modular Decks 1
  • Standards OSHA
  • Manufacturers Warranty Length 90 Days
  • Base Depth 96"
  • Bottom Width 24"
  • Step Tread Anti-Fatigue Mat
  • Handrails Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list