Skip Content
STAND ADJ ERGO-MAT SS 24X72 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT SS 24X72 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTH2472SS
  • Mfr. Model # AHTH2472SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Technical Specs

  • Colour Silver
  • Finish Stainless Steel
  • Includes Adjustable Legs
  • Material Stainless Steel
  • Item Adjustable Work-Mate Stand
  • Number of Steps 1
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Overall Height 10-1/2"
  • Number of Legs 6
  • Platform Height 10-1/2" - 16-1/2"
  • Step Width 24"
  • Step Depth 72"
  • Platform Width 24"
  • Platform Depth 72"
  • Number of Modular Decks 1
  • Standards OSHA
  • Manufacturers Warranty Length 90 Days
  • Base Depth 72"
  • Handrails Included No
  • Bottom Width 24"
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list