Skip Content
STAND ADJ ERGO-MAT SS 24X60 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT SS 24X60 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTL2460SS
  • Mfr. Model # AHTL2460SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs

Technical Specs

  • Colour Silver
  • Finish Stainless Steel
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Stainless Steel
  • Number of Steps 1
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Number of Legs 6
  • Overall Height 6-3/4"
  • Platform Height 6-3/4" - 8-3/4"
  • Step Width 24"
  • Platform Width 24"
  • Step Depth 60"
  • Platform Depth 60"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 60"
  • Bottom Width 24"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list