STAND ADJ ERGO-MAT SS 24X48 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ADJ ERGO-MAT SS 24X48 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTH2448SS
  • Mfr. Model # AHTH2448SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Finish Stainless Steel
  • Colour Silver
  • Item Adjustable Work-Mate Stand
  • Includes Adjustable Legs
  • Material Stainless Steel
  • Platform Style Adjustable
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Overall Height 10-1/2"
  • Platform Height 10-1/2" - 16-1/2"
  • Number of Legs 4
  • Step Width 24"
  • Step Depth 48"
  • Platform Width 24"
  • Platform Depth 48"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Bottom Width 24"
  • Base Depth 48"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list