STAND ADJ ERGO-MAT SS 24X48 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ADJ ERGO-MAT SS 24X48 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTL2448SS
  • Mfr. Model # AHTL2448SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Finish Stainless Steel
  • Colour Silver
  • Item Adjustable Work-Mate Stand
  • Includes Adjustable Legs
  • Material Stainless Steel
  • Number of Steps 1
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Platform Height 6-3/4" - 8-3/4"
  • Overall Height 6-3/4"
  • Step Width 24"
  • Number of Legs 4
  • Platform Width 24"
  • Step Depth 48"
  • Platform Depth 48"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 48"
  • Bottom Width 24"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list