STAND ADJ ERGO-MAT SS 24X36 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ADJ ERGO-MAT SS 24X36 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTH2436SS
  • Mfr. Model # AHTH2436SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Includes Adjustable Legs
  • Colour Silver
  • Item Adjustable Work-Mate Stand
  • Finish Stainless Steel
  • Material Stainless Steel
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Platform Style Adjustable
  • Platform Height 10-1/2" - 16-1/2"
  • Overall Height 10-1/2"
  • Number of Legs 4
  • Step Width 24"
  • Step Depth 36"
  • Platform Width 24"
  • Platform Depth 36"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 36"
  • Step Tread Anti-Fatigue Mat
  • Bottom Width 24"
  • Handrails Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list