Skip Content
STAND ADJ ERGO-MAT SS 24X36 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT SS 24X36 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTL2436SS
  • Mfr. Model # AHTL2436SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Finish Stainless Steel
  • Includes Adjustable Legs
  • Colour Silver
  • Item Adjustable Work-Mate Stand
  • Number of Steps 1
  • Material Stainless Steel
  • Number of Legs 4
  • Load Capacity 500 lbs.
  • Platform Style Adjustable
  • Platform Height 6-3/4" - 8-3/4"
  • Step Width 24"
  • Overall Height 6-3/4"
  • Platform Depth 36"
  • Platform Width 24"
  • Step Depth 36"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Bottom Width 24"
  • Step Tread Anti-Fatigue Mat
  • Base Depth 36"
  • Handrails Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list