Skip Content
STAND ADJ ERGO-MAT SS 19X36 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT SS 19X36 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTH1936SS
  • Mfr. Model # AHTH1936SS
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Colour Silver
  • Finish Stainless Steel
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Platform Style Adjustable
  • Material Stainless Steel
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Number of Legs 4
  • Step Width 19"
  • Overall Height 10-1/2"
  • Platform Height 10-1/2" - 16-1/2"
  • Step Depth 36"
  • Platform Width 19"
  • Platform Depth 36"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 36"
  • Bottom Width 19"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list