Skip Content
STAND ADJ ERGO-MAT ALUM 24X96 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT ALUM 24X96 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTH2496A
  • Mfr. Model # AHTH2496A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminium
  • Includes Adjustable Legs
  • Material Aluminium
  • Item Adjustable Work-Mate Stand
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Number of Legs 6
  • Number of Steps 1
  • Overall Height 9-1/2"
  • Platform Height 9-1/2" - 15-1/2"
  • Step Width 24"
  • Platform Width 24"
  • Platform Depth 96"
  • Step Depth 96"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 96"
  • Bottom Width 24"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list